Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D50Q42H

  • Mfr # D50Q42H

  • Zoro # G2460872


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Type
Standard Roller Chain
Pitch Dia.
8.3634
Outside Dia. (In.)
8.715
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q42H
Zoro #
G2460872
UPC #
697950214429
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
8.3634
Outside Dia. (In.)
8.715
Caliper Diameter
7.9634
Storage Width
8.715
Storage Height
1.75
Storage Length
8.715

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
42
Bore Type
Bushed
Weight
13.09
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
Yes
Chain Number
50
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.