Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D50Q45H

  • Mfr # D50Q45H

  • Zoro # G2460802


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.9597
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.313
Number of Teeth
45
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q45H
Zoro #
G2460802
UPC #
697950214436
Country of Origin
United States

Dimensions

Pitch Dia.
8.9597
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.313
Storage Width
9.313
Caliper Diameter
8.5542
Storage Height
1.75
Storage Length
9.313

Details

Number of Teeth
45
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
16.82
Chain Number
50
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.