Zoro Homepage

Spk Roller Double Mst (Q1), D50Q48H

  • Mfr # D50Q48H

  • Zoro # G2460592


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.911
Bore Type
Bushed
Number of Teeth
48
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q48H
Zoro #
G2460592
UPC #
697950214450
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.911
Length through Bore (In.)
1.75
Pitch Dia.
9.5561
Storage Length
9.911
Storage Height
1.75
Caliper Diameter
9.1561
Storage Width
9.911

Details

Bore Type
Bushed
Number of Teeth
48
Type
Standard Roller Chain
Material
Steel
Weight
19.29
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
2
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.