Zoro Homepage

Spk Roller Double Mst (Q1), D50Q52

  • Mfr # D50Q52

  • Zoro # G2462342


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Outside Dia. (In.)
10.707
Material
Steel
Bore Type
Bushed
Pitch Dia.
10.3514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q52
Zoro #
G2462342
UPC #
697950216256
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
10.707
Pitch Dia.
10.3514
Storage Height
1.75
Caliper Diameter
9.9514
Storage Width
10.707
Storage Length
10.707

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
52
Type
Standard Roller Chain
Weight
22.83
Number of Rows
2
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.