Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D50Q84

  • Mfr # D50Q84

  • Zoro # G2461554


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
84
Bore Type
Bushed
Length through Bore (In.)
1.75
Pitch Dia.
16.7152
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50Q84
Zoro #
G2461554
UPC #
697950217581
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
16.7152
Outside Dia. (In.)
17.078
Storage Height
1.75
Storage Width
17.078
Caliper Diameter
16.3152
Storage Length
17.078

Details

Number of Teeth
84
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
46.89
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
Q1
Hardened Teeth
No
Chain Number
50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.