Zoro Homepage

Spk Roller Double Mst (Q1), D60Q21H

  • Mfr # D60Q21H

  • Zoro # G3367766


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
60
Pitch Dia.
5.0321
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60Q21H
Zoro #
G3367766
UPC #
697950217703
Country of Origin
United States

Dimensions

Pitch Dia.
5.0321
Outside Dia. (In.)
5.426
Length through Bore (In.)
1.75
Storage Width
5.426
Caliper Diameter
4.549
Storage Height
1.75
Storage Length
5.426

Details

Material
Steel
Number of Teeth
21
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
4.86
Bushing Code
Q1
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.