Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D60Q25H

  • Mfr # D60Q25H

  • Zoro # G3364948


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
60
Pitch Dia.
5.984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60Q25H
Zoro #
G3364948
UPC #
697950217741
Country of Origin
United States

Dimensions

Pitch Dia.
5.984
Length through Bore (In.)
1.75
Outside Dia. (In.)
6.387
Caliper Diameter
5.5032
Storage Length
6.387
Storage Height
1.75
Storage Width
6.387

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
60
Weight
7.76
Type
Standard Roller Chain
Bushing Code
Q1
Number of Rows
2
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.