Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D60Q26H

  • Mfr # D60Q26H

  • Zoro # G2470499


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Chain Number
60
Pitch Dia.
6.2222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60Q26H
Zoro #
G2470499
UPC #
697950217758
Country of Origin
United States

Dimensions

Pitch Dia.
6.2222
Outside Dia. (In.)
6.627
Length through Bore (In.)
1.75
Storage Width
6.627
Caliper Diameter
5.7532
Storage Height
1.75
Storage Length
6.627

Details

Material
Steel
Number of Teeth
26
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
8.57
Bushing Code
Q1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.