Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D60Q40H

  • Mfr # D60Q40H

  • Zoro # G2469841


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
40
Bore Type
Bushed
Chain Number
60
Pitch Dia.
9.5591
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60Q40H
Zoro #
G2469841
UPC #
697950217826
Country of Origin
United States

Dimensions

Pitch Dia.
9.5591
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.98
Caliper Diameter
9.0901
Storage Width
9.98
Storage Length
9.98
Storage Height
1.75

Details

Material
Steel
Number of Teeth
40
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
23
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.