Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q1), D80Q17H

  • Mfr # D80Q17H

  • Zoro # G3308780


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Weight
6.05
Pitch Dia.
5.4422
Length through Bore (In.)
1.71
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80Q17H
Zoro #
G3308780
UPC #
697950218007
Country of Origin
United States

Dimensions

Pitch Dia.
5.4422
Length through Bore (In.)
1.71
Outside Dia. (In.)
5.95
Storage Width
5.95
Caliper Diameter
4.794
Storage Length
5.95
Storage Height
1.71

Details

Weight
6.05
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
17
Material
Steel
Chain Number
80
Hardened Teeth
Yes
Number of Rows
2
Surface Treatment
Protective Coating
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.