Zoro Homepage

Spk Roller Double Mst (Q1), D80Q18H

  • Mfr # D80Q18H

  • Zoro # G3308482


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.271
Material
Steel
Bore Type
Bushed
Weight
7.27
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80Q18H
Zoro #
G3308482
UPC #
697950218014
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.271
Length through Bore (In.)
1.71
Pitch Dia.
5.7588
Storage Width
6.271
Storage Length
6.271
Storage Height
1.71
Caliper Diameter
5.1338

Details

Material
Steel
Bore Type
Bushed
Weight
7.27
Type
Standard Roller Chain
Number of Teeth
18
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
Q1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.