Zoro Homepage

Spk Roller Double Mst (Q1), D80Q19H

  • Mfr # D80Q19H

  • Zoro # G3318398


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Pitch Dia.
6.0755
Type
Standard Roller Chain
Length through Bore (In.)
1.71
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80Q19H
Zoro #
G3318398
UPC #
697950218021
Country of Origin
United States

Dimensions

Pitch Dia.
6.0755
Length through Bore (In.)
1.71
Outside Dia. (In.)
6.593
Storage Width
6.593
Caliper Diameter
5.4297
Storage Height
1.71
Storage Length
6.593

Details

Number of Teeth
19
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
8.57
Surface Treatment
Protective Coating
Chain Number
80
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.