Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q2), D100Q12H

  • Mfr # D100Q12H

  • Zoro # G3369811


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3.1875
Pitch Dia.
4.8296
Number of Teeth
12
Outside Dia. (In.)
5.415
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100Q12H
Zoro #
G3369811
UPC #
697950165134
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.1875
Pitch Dia.
4.8296
Outside Dia. (In.)
5.415
Storage Height
3.1875
Storage Width
5.415
Caliper Diameter
4.0796
Storage Length
5.415

Details

Number of Teeth
12
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
6.17
Chain Number
100
Number of Rows
2
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
Q2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.