Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (Q2), D80Q15H

  • Mfr # D80Q15H

  • Zoro # G3304127


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
5.9
Pitch Dia.
4.8097
Bore Type
Bushed
Outside Dia. (In.)
5.305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80Q15H
Zoro #
G3304127
UPC #
697950217987
Country of Origin
United States

Dimensions

Pitch Dia.
4.8097
Outside Dia. (In.)
5.305
Length through Bore (In.)
2.75
Storage Length
5.305
Caliper Diameter
4.1584
Storage Height
2.75
Storage Width
5.305

Details

Material
Steel
Weight
5.9
Bore Type
Bushed
Number of Teeth
15
Type
Standard Roller Chain
Bushing Code
Q2
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.