Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D100R17H

  • Mfr # D100R17H

  • Zoro # G3376601


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Outside Dia. (In.)
7.437
Bore Type
Bushed
Material
Steel
Number of Teeth
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100R17H
Zoro #
G3376601
UPC #
697950165202
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.437
Length through Bore (In.)
2.077
Pitch Dia.
6.8027
Storage Height
2.077
Caliper Diameter
6.0237
Storage Width
7.437
Storage Length
7.437

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
17
Weight
10.22
Hardened Teeth
Yes
Chain Number
100
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.