Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D100R18H

  • Mfr # D100R18H

  • Zoro # G2470779


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
100
Pitch Dia.
7.1985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100R18H
Zoro #
G2470779
UPC #
697950165219
Country of Origin
United States

Dimensions

Pitch Dia.
7.1985
Length through Bore (In.)
2.077
Outside Dia. (In.)
7.839
Storage Length
7.839
Caliper Diameter
6.4485
Storage Width
7.839
Storage Height
2.077

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
12.55
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
R1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.