Zoro Homepage

Spk Roller Double Mst (R1), D100R24

  • Mfr # D100R24

  • Zoro # G3373451


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
24
Material
Steel
Length through Bore (In.)
2.077
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100R24
Zoro #
G3373451
UPC #
697950209166
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.077
Pitch Dia.
9.5766
Outside Dia. (In.)
10.245
Storage Width
10.245
Caliper Diameter
8.8266
Storage Length
10.245
Storage Height
2.077

Details

Type
Standard Roller Chain
Number of Teeth
24
Material
Steel
Bore Type
Bushed
Weight
29.5
Chain Number
100
Surface Treatment
Protective Coating
Bushing Code
R1
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.