Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D100R35

  • Mfr # D100R35

  • Zoro # G3318781


product price: $1,975.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2.077
Bore Type
Bushed
Weight
75
Number of Teeth
35
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100R35
Zoro #
G3318781
UPC #
697950209173
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.077
Outside Dia. (In.)
14.639
Pitch Dia.
13.9448
Storage Height
2.077
Storage Width
14.639
Storage Length
14.639
Caliper Diameter
13.1808

Details

Bore Type
Bushed
Weight
75
Number of Teeth
35
Type
Standard Roller Chain
Material
Steel
Chain Number
100
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.