Zoro Homepage

Spk Roller Double Mst (R1), D50R96

  • Mfr # D50R96

  • Zoro # G3346468


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
96
Weight
62.11
Pitch Dia.
19.102
Length through Bore (In.)
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50R96
Zoro #
G3346468
UPC #
697950217628
Country of Origin
United States

Dimensions

Pitch Dia.
19.102
Length through Bore (In.)
2
Outside Dia. (In.)
19.467
Caliper Diameter
18.702
Storage Height
2
Storage Length
19.467
Storage Width
19.467

Details

Number of Teeth
96
Weight
62.11
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Chain Number
50
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.