Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D60R48

  • Mfr # D60R48

  • Zoro # G2469850


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
60
Pitch Dia.
11.4673
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R48
Zoro #
G2469850
UPC #
697950217864
Country of Origin
United States

Dimensions

Pitch Dia.
11.4673
Length through Bore (In.)
2
Outside Dia. (In.)
11.893
Storage Length
11.893
Caliper Diameter
10.9983
Storage Width
11.893
Storage Height
2

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
34
Bushing Code
R1
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.