Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D60R72

  • Mfr # D60R72

  • Zoro # G2470821


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
60
Pitch Dia.
17.1942
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R72
Zoro #
G2470821
UPC #
697950217918
Country of Origin
United States

Dimensions

Pitch Dia.
17.1942
Length through Bore (In.)
2
Outside Dia. (In.)
17.628
Storage Width
17.628
Storage Height
2
Storage Length
17.628
Caliper Diameter
16.7252

Details

Material
Steel
Number of Teeth
72
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
46
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
R1
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.