Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D60R96

  • Mfr # D60R96

  • Zoro # G2470191


product price: $1,942.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
60
Pitch Dia.
22.9224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R96
Zoro #
G2470191
UPC #
697950217956
Country of Origin
United States

Dimensions

Pitch Dia.
22.9224
Outside Dia. (In.)
23.36
Length through Bore (In.)
2
Storage Length
23.36
Storage Width
23.36
Caliper Diameter
22.4534
Storage Height
2

Details

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
76.5
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.