Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D80R20H

  • Mfr # D80R20H

  • Zoro # G3314161


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.914
Weight
7.97
Number of Teeth
20
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R20H
Zoro #
G3314161
UPC #
697950218038
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Length through Bore (In.)
2
Storage Height
2
Storage Length
6.914
Caliper Diameter
5.7675
Storage Width
6.914

Details

Weight
7.97
Number of Teeth
20
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Rows
2
Bushing Code
R1
Chain Number
80
Surface Treatment
Protective Coating
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.