Zoro Homepage

Spk Roller Double Mst (R1), D80R23H

  • Mfr # D80R23H

  • Zoro # G2440843


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
23
Length through Bore (In.)
2
Bore Type
Bushed
Material
Steel
Outside Dia. (In.)
7.876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R23H
Zoro #
G2440843
UPC #
697950218069
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
7.876
Pitch Dia.
7.3439
Storage Length
7.876
Storage Height
2
Storage Width
7.876
Caliper Diameter
6.7018

Details

Number of Teeth
23
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
12.56
Hardened Teeth
Yes
Bushing Code
R1
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.