Zoro Homepage

Spk Roller Double Mst (R1), D80R24H

  • Mfr # D80R24H

  • Zoro # G3316340


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.6613
Length through Bore (In.)
2
Number of Teeth
24
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R24H
Zoro #
G3316340
UPC #
697950218076
Country of Origin
United States

Dimensions

Pitch Dia.
7.6613
Length through Bore (In.)
2
Outside Dia. (In.)
8.196
Storage Width
8.196
Storage Length
8.196
Caliper Diameter
7.0363
Storage Height
2

Details

Number of Teeth
24
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
14.24
Chain Number
80
Hardened Teeth
Yes
Number of Rows
2
Bushing Code
R1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.