Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D80R25H

  • Mfr # D80R25H

  • Zoro # G2443573


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.516
Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R25H
Zoro #
G2443573
UPC #
697950218083
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.516
Length through Bore (In.)
2
Pitch Dia.
7.9787
Storage Length
8.516
Storage Height
2
Storage Width
8.516
Caliper Diameter
7.338

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
25
Weight
16
Chain Number
80
Number of Rows
2
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.