Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Double Mst (R1), D80R26

  • Mfr # D80R26

  • Zoro # G2443722


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Outside Dia. (In.)
8.836
Length through Bore (In.)
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R26
Zoro #
G2443722
UPC #
697950218090
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.836
Length through Bore (In.)
2
Pitch Dia.
8.2962
Caliper Diameter
7.6712
Storage Height
2
Storage Width
8.836
Storage Length
8.836

Details

Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
26
Weight
17.84
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.