Zoro Homepage

Spk Roller Double Mst (R2), D80R60

  • Mfr # D80R60

  • Zoro # G2441762


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
80
Pitch Dia.
19.1073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R60
Zoro #
G2441762
UPC #
697950218182
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Length through Bore (In.)
4
Outside Dia. (In.)
19.681
Storage Width
19.681
Caliper Diameter
18.4823
Storage Length
19.681
Storage Height
4

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
76.45
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
R2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.