Zoro Homepage

Spk Roller Double Mst (S1), D100S45

  • Mfr # D100S45

  • Zoro # G3325599


product price: $2,384.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Pitch Dia.
17.9195
Material
Steel
Weight
132
Type
Standard Roller Chain
Length through Bore (In.)
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100S45
Zoro #
G3325599
UPC #
697950209180
Country of Origin
United States

Dimensions

Pitch Dia.
17.9195
Length through Bore (In.)
3.3125
Outside Dia. (In.)
18.626
Caliper Diameter
17.1586
Storage Length
18.626
Storage Width
18.626
Storage Height
3.3125

Details

Material
Steel
Weight
132
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
45
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
S1
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.