Zoro Homepage

Spk Roller Double Mst (S1), D100S80

  • Mfr # D100S80

  • Zoro # G2466682


product price: $5,952.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Number of Teeth
80
Bore Type
Bushed
Outside Dia. (In.)
32.565
Length through Bore (In.)
3.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100S80
Zoro #
G2466682
UPC #
697950209210
Country of Origin
United States

Dimensions

Outside Dia. (In.)
32.565
Length through Bore (In.)
3.3125
Pitch Dia.
31.8392
Storage Width
32.565
Caliper Diameter
31.0892
Storage Length
32.565
Storage Height
3.3125

Details

Type
Standard Roller Chain
Number of Teeth
80
Bore Type
Bushed
Material
Steel
Weight
156
Bushing Code
S1
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.