Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS100A17

  • Mfr # DS100A17

  • Zoro # G3353011


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Sprocket Hub Type
A
Bore Type
Reboreable
Pitch Dia.
6.8027
Length through Bore (In.)
2.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100A17
Zoro #
G3353011
UPC #
697950030166
Country of Origin
United States

Dimensions

Outside Dia.
2.6875
Pitch Dia.
6.8027
Length through Bore (In.)
2.6875
Outside Dia. (In.)
7.437
Hub Dia. (In.)
4.906
Caliper Diameter
6.0237
Storage Length
7.437
Chain Roller Dia.
0.75
Storage Height
2.6875
Roller Width
0.75
Storage Width
7.437
Tooth Thickness
0.692

Details

Sprocket Hub Type
A
Bore Type
Reboreable
Type
Standard Roller Chain
Weight
19.06
Number of Teeth
17
Material
Steel
Max. Bore (In.)
3.625
Pitch
1.25
Double Single Center Line To Center Line
2
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.25
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.