Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS120A18

  • Mfr # DS120A18

  • Zoro # G2451879


product price: $1,367.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.354
Max. Bore (In.)
5.1875
Bore Type
Reboreable
Number of Teeth
18
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS120A18
Zoro #
G2451879
UPC #
697950328997
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Outside Dia. (In.)
9.407
Hub Dia. (In.)
6.969
Pitch Dia.
8.6382
Length through Bore (In.)
3.354
Storage Width
9.407
Chain Roller Dia.
0.875
Caliper Diameter
7.7632
Storage Length
9.407
Storage Height
3.354
Tooth Thickness
0.924
Roller Width
1

Details

Max. Bore (In.)
5.1875
Bore Type
Reboreable
Number of Teeth
18
Sprocket Hub Type
A
Pitch
1.5
Material
Steel
Type
Standard Roller Chain
Weight
43.63
Number of Rows
2
Hardened Teeth
No
Chain Number
120
Double Single Center Line To Center Line
1.4375
Surface Treatment
Protective Coating
Min. Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.