Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS120A19

  • Mfr # DS120A19

  • Zoro # G2450932


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.354
Outside Dia. (In.)
9.889
Sprocket Hub Type
A
Pitch
1.5
Max. Bore (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120A19
Zoro #
G2450932
UPC #
697950329000
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Outside Dia. (In.)
9.889
Length through Bore (In.)
3.354
Hub Dia. (In.)
7.452
Pitch Dia.
9.1133
Chain Roller Dia.
0.875
Caliper Diameter
8.2072
Storage Width
9.889
Roller Width
1
Tooth Thickness
0.924
Storage Length
9.889
Storage Height
3.354

Details

Sprocket Hub Type
A
Pitch
1.5
Max. Bore (In.)
5.5
Number of Teeth
19
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Steel
Weight
49.33
Min. Bore
1.4375
Number of Rows
2
Chain Number
120
Surface Treatment
Protective Coating
Hardened Teeth
No
Double Single Center Line To Center Line
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.