Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS120A20

  • Mfr # DS120A20

  • Zoro # G2448613


product price: $1,525.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Outside Dia.
3.354
Bore Type
Reboreable
Chain Number
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS120A20
Zoro #
G2448613
UPC #
697950329017
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Pitch Dia.
9.5887
Outside Dia. (In.)
10.371
Length through Bore (In.)
3.354
Hub Dia. (In.)
7.934
Storage Height
3.354
Caliper Diameter
8.7137
Tooth Thickness
0.924
Storage Length
10.371
Storage Width
10.371
Chain Roller Dia.
0.875
Roller Width
1

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
5.9375
Sprocket Hub Type
A
Pitch
1.5
Type
Standard Roller Chain
Weight
55.38
Number of Rows
2
Min. Bore
1.4375
Hardened Teeth
No
Double Single Center Line To Center Line
1.4375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.