Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS140A15

  • Mfr # DS140A15

  • Zoro # G2449900


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.354
Hub Dia. (In.)
6.446
Number of Teeth
15
Pitch Dia.
8.417
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS140A15
Zoro #
G2449900
UPC #
697950329031
Country of Origin
United States

Dimensions

Outside Dia.
3.354
Hub Dia. (In.)
6.446
Pitch Dia.
8.417
Outside Dia. (In.)
9.283
Length through Bore (In.)
3.354
Storage Length
9.283
Storage Height
3.354
Storage Width
9.283
Caliper Diameter
7.3709
Roller Width
1
Chain Roller Dia.
1
Tooth Thickness
0.924

Details

Number of Teeth
15
Sprocket Hub Type
A
Material
Steel
Pitch
1.75
Max. Bore (In.)
4.4375
Type
Standard Roller Chain
Bore Type
Reboreable
Weight
41.81
Min. Bore
1.4375
Hardened Teeth
No
Chain Number
140
Double Single Center Line To Center Line
1.6875
Surface Treatment
Protective Coating
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.