Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS160A15

  • Mfr # DS160A15

  • Zoro # G2451118


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.25
Length through Bore (In.)
4.25
Hub Dia. (In.)
7.372
Bore Type
Reboreable
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS160A15
Zoro #
G2451118
UPC #
697950329079
Country of Origin
United States

Dimensions

Outside Dia.
4.25
Length through Bore (In.)
4.25
Hub Dia. (In.)
7.372
Pitch Dia.
9.6195
Outside Dia. (In.)
10.609
Roller Width
1.25
Storage Height
4.25
Storage Length
10.609
Tooth Thickness
1.156
Storage Width
10.609
Caliper Diameter
8.4418
Chain Roller Dia.
1.125

Details

Bore Type
Reboreable
Number of Teeth
15
Pitch
2
Material
Steel
Type
Standard Roller Chain
Max. Bore (In.)
5.5
Sprocket Hub Type
A
Weight
65.21
Chain Number
160
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Min. Bore
1.688
Double Single Center Line To Center Line
1.09375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.