Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS40A23

  • Mfr # DS40A23

  • Zoro # G2455799


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.40625
Type
Standard Roller Chain
Length through Bore (In.)
1.40625
Sprocket Hub Type
A
Pitch Dia.
3.672
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS40A23
Zoro #
G2455799
UPC #
697950029580
Country of Origin
United States

Dimensions

Outside Dia.
1.40625
Length through Bore (In.)
1.40625
Pitch Dia.
3.672
Outside Dia. (In.)
3.938
Hub Dia. (In.)
3.0938
Tooth Thickness
0.284
Roller Width
0.3125
Caliper Diameter
3.3514
Chain Roller Dia.
0.312
Storage Width
4
Storage Height
1.5
Storage Length
4

Details

Type
Standard Roller Chain
Sprocket Hub Type
A
Bore Type
Reboreable
Number of Teeth
23
Material
Steel
Max. Bore (In.)
2.0625
Pitch
0.5
Weight
3.3
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.625
Number of Rows
2
Double Single Center Line To Center Line
1.125
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.