Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS50A15

  • Mfr # DS50A15

  • Zoro # G2446102


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Number of Teeth
15
Max. Bore (In.)
1.5
Sprocket Hub Type
A
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50A15
Zoro #
G2446102
UPC #
697950029627
Country of Origin
United States

Dimensions

Outside Dia.
1.65625
Hub Dia. (In.)
2.375
Length through Bore (In.)
1.65625
Pitch Dia.
3.0061
Outside Dia. (In.)
3.315
Chain Roller Dia.
0.4
Roller Width
0.375
Storage Width
3.375
Storage Length
3.375
Tooth Thickness
0.343
Storage Height
1.75
Caliper Diameter
2.5896

Details

Number of Teeth
15
Max. Bore (In.)
1.5
Sprocket Hub Type
A
Type
Standard Roller Chain
Bore Type
Reboreable
Material
Steel
Pitch
0.625
Weight
2.05
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.3125
Number of Rows
2
Min. Bore
0.625
Chain Number
50
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.