Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS50A18

  • Mfr # DS50A18

  • Zoro # G2442858


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Outside Dia.
1.65625
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50A18
Zoro #
G2442858
UPC #
697950029665
Country of Origin
United States

Dimensions

Outside Dia.
1.65625
Pitch Dia.
3.5992
Length through Bore (In.)
1.65625
Hub Dia. (In.)
2.8906
Outside Dia. (In.)
3.92
Chain Roller Dia.
0.4
Caliper Diameter
3.1992
Storage Width
4.0625
Storage Height
1.6875
Storage Length
4.0625
Roller Width
0.375
Tooth Thickness
0.343

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
1.875
Type
Standard Roller Chain
Sprocket Hub Type
A
Pitch
0.625
Weight
3.05
Hardened Teeth
No
Min. Bore
0.625
Number of Rows
2
Double Single Center Line To Center Line
1.3125
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.