Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS50A23

  • Mfr # DS50A23

  • Zoro # G2444510


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.65625
Number of Teeth
23
Pitch Dia.
4.59
Sprocket Hub Type
A
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS50A23
Zoro #
G2444510
UPC #
697950029764
Country of Origin
United States

Dimensions

Outside Dia.
1.65625
Pitch Dia.
4.59
Hub Dia. (In.)
3.89
Outside Dia. (In.)
4.922
Length through Bore (In.)
1.65625
Roller Width
0.375
Tooth Thickness
0.343
Storage Width
4.922
Caliper Diameter
4.1793
Chain Roller Dia.
0.4
Storage Length
4.922
Storage Height
1.65625

Details

Number of Teeth
23
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
2.625
Pitch
0.625
Type
Standard Roller Chain
Material
Steel
Weight
6.1
Double Single Center Line To Center Line
1.3125
Min. Bore
0.625
Chain Number
50
Number of Rows
2
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.