Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS60A22

  • Mfr # DS60A22

  • Zoro # G2446750


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Type
Standard Roller Chain
Bore Type
Reboreable
Hub Dia. (In.)
4.426
Max. Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A22
Zoro #
G2446750
UPC #
697950281599
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Hub Dia. (In.)
4.426
Outside Dia. (In.)
5.666
Pitch Dia.
5.27
Length through Bore (In.)
1.9375
Storage Width
5.666
Chain Roller Dia.
0.469
Storage Height
1.9375
Tooth Thickness
0.459
Caliper Diameter
4.801
Storage Length
5.666
Roller Width
0.5

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
2.5
Pitch
0.75
Number of Teeth
22
Material
Steel
Sprocket Hub Type
A
Weight
7.66
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75
Chain Number
60
Number of Rows
2
Double Single Center Line To Center Line
1.484375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.