Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS60A23

  • Mfr # DS60A23

  • Zoro # G2451188


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.9375
Pitch Dia.
5.508
Hub Dia. (In.)
4.667
Outside Dia. (In.)
5.907
Max. Bore (In.)
2.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS60A23
Zoro #
G2451188
UPC #
697950292328
Country of Origin
United States

Dimensions

Outside Dia.
1.9375
Pitch Dia.
5.508
Hub Dia. (In.)
4.667
Outside Dia. (In.)
5.907
Length through Bore (In.)
1.9375
Tooth Thickness
0.459
Chain Roller Dia.
0.469
Caliper Diameter
5.0262
Storage Height
1.9375
Roller Width
0.5
Storage Length
5.907
Storage Width
5.907

Details

Max. Bore (In.)
2.625
Material
Steel
Sprocket Hub Type
A
Number of Teeth
23
Bore Type
Reboreable
Type
Standard Roller Chain
Pitch
0.75
Weight
10.52
Chain Number
60
Min. Bore
0.75
Surface Treatment
Protective Coating
Number of Rows
2
Hardened Teeth
No
Double Single Center Line To Center Line
1.484375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.