Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS80A15

  • Mfr # DS80A15

  • Zoro # G3350047


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.1875
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
2.375
Outside Dia. (In.)
5.305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80A15
Zoro #
G3350047
UPC #
697950029979
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Outside Dia. (In.)
5.305
Length through Bore (In.)
2.1875
Pitch Dia.
4.8097
Hub Dia. (In.)
3.8125
Roller Width
0.625
Storage Length
5.305
Storage Height
2.1875
Chain Roller Dia.
0.625
Storage Width
5.305
Caliper Diameter
4.1584
Tooth Thickness
0.575

Details

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
2.375
Sprocket Hub Type
A
Pitch
1
Number of Teeth
15
Type
Standard Roller Chain
Weight
8.15
Chain Number
80
Min. Bore
1
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
1.625
Number of Rows
2
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.