Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Ds A, DS80A22

  • Mfr # DS80A22

  • Zoro # G2452789


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
22
Outside Dia.
2.1875
Bore Type
Reboreable
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80A22
Zoro #
G2452789
UPC #
697950030098
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Pitch Dia.
7.0267
Hub Dia. (In.)
5.922
Length through Bore (In.)
2.1875
Outside Dia. (In.)
7.555
Caliper Diameter
6.4017
Chain Roller Dia.
0.625
Storage Height
2.1875
Roller Width
0.625
Storage Length
7.555
Tooth Thickness
0.575
Storage Width
7.555

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
80
Type
Standard Roller Chain
Sprocket Hub Type
A
Max. Bore (In.)
3.875
Pitch
1
Weight
19.25
Double Single Center Line To Center Line
1.625
Min. Bore
1
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.