Zoro Homepage

Spk Roller In House A, 60A80

  • Mfr # 60A80

  • Zoro # G3359941


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
19.539
Weight
34.33
Surface Treatment
Protective Coating
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A80
Zoro #
G3359941
UPC #
697950018409
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.539
Storage Length
19.539
Pitch Diameter
19.1035
Storage Height
0.459
Caliper Diameter
18.6345
Storage Width
19.539
Length through Bore
0.459

Details

Material
Steel
Weight
34.33
Surface Treatment
Protective Coating
Number of Teeth
80
Chain Type
Standard ANSI Roller
Min. Bore
1.25
Chain Number
60
Max. Bore
18.309
Hub Type
A
Number of Rows
1
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.