Zoro Homepage

Spk Roller In House A, 60A84

  • Mfr # 60A84

  • Zoro # G1730790


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
20.494
Weight
37.9
Surface Treatment
Protective Coating
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A84
Zoro #
G1730790
UPC #
697950018430
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.494
Length through Bore
0.459
Caliper Diameter
19.5892
Storage Height
0.459
Pitch Diameter
20.0582
Storage Width
20.494
Storage Length
20.494

Details

Material
Steel
Weight
37.9
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60
Min. Bore
1.25
Hub Type
A
Max. Bore
19.264
Bore Type
Reboreable
Number of Teeth
84
Chain Type
Standard ANSI Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.