Zoro Homepage

Spk Roller Mst (H), 35H70

  • Mfr # 35H70

  • Zoro # G2455421


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.575
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Pitch Dia.
8.3584
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H70
Zoro #
G2455421
UPC #
697950103679
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.575
Pitch Dia.
8.3584
Length through Bore (In.)
0.874
Storage Height
0.874
Storage Length
8.575
Caliper Diameter
8.1584
Storage Width
8.575

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
70
Weight
2.88
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
35
Bushing Code
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.