Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 35H72

  • Mfr # 35H72

  • Zoro # G2454800


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
8.814
Material
Steel
Pitch Dia.
8.5971
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H72
Zoro #
G2454800
UPC #
697950103686
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.814
Pitch Dia.
8.5971
Length through Bore (In.)
0.874
Storage Width
8.814
Storage Length
8.814
Caliper Diameter
8.3971
Storage Height
0.874

Details

Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Number of Teeth
72
Weight
3.01
Chain Number
35
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
H
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.