Zoro Homepage

Spk Roller Mst (H), 35H84

  • Mfr # 35H84

  • Zoro # G2455613


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
84
Length through Bore (In.)
0.874
Pitch Dia.
10.0291
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H84
Zoro #
G2455613
UPC #
697950103709
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.874
Pitch Dia.
10.0291
Outside Dia. (In.)
10.247
Storage Width
10.247
Storage Height
0.874
Storage Length
10.247
Caliper Diameter
9.8291

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
84
Material
Steel
Weight
3.93
Bushing Code
H
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
35
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.