Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (H), 35H96

  • Mfr # 35H96

  • Zoro # G2457582


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.4612
Number of Teeth
96
Bore Type
Bushed
Length through Bore (In.)
0.874
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35H96
Zoro #
G2457582
UPC #
697950103716
Country of Origin
United States

Dimensions

Pitch Dia.
11.4612
Length through Bore (In.)
0.874
Outside Dia. (In.)
11.68
Storage Width
11.68
Caliper Diameter
11.2612
Storage Length
11.68
Storage Height
0.874

Details

Number of Teeth
96
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
4.99
Number of Rows
1
Bushing Code
H
Chain Number
35
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.